SMC RBQ3009 SHOCK ABSORBER


Shock Absorber COMPACT Series RBQ

References
smc:RBQ3009
rubix:208A8359
brand logo
brand logo
Technical specifications
ThreadingMetric
See all Specifications

Product details : SMC RBQ3009 SHOCK ABSORBER


The RBQ shock absorber has a double seal enclosure that consists of a scraper and a rod seal, provides extra insurance against leakage. RBQ has a compact design and an interchangeable damper as an option. The RBQ series shock absorbers are available in five sizes and all withstand an impact speed of 3 m/sec.
Bumper: Basic Style
Port Size: M30XP1.5
Stroke: 9mm
Accessory: w/o Stopper Nut
Option: Hex Nut
No Stopper Nut):

Technical specifications


Attributes
Logistics dimensions (L x W x H)41x62x47Ā mm
Logistic Weight182Ā g
ThreadingMetric
Cylinder stroke9Ā mm
Max Impact speed3Ā m/s
Show UNSPSC/ECL@SS
Ā£ 95.73 excl. VAT
/ Each
Ā£ 114.88 incl. VAT
  • Delivery usually within ( 4 ) days