References
Festo:VABF-S4-1-L1D2-C
Rubix:391A6680
Manufacturer :8001179
EAN:4052568276775

Documents
Product details : FESTO 8001179 VERTICAL PRESSURE SHUT-OFF PLATE
VABF-S4-1-L1D2-C Vertical isolation plate
Technical specifications
Attributes
| Type | shut-off plate |
|---|---|
| Number of Ports | 2 |
| Max. service pressure | 10 bar |
| Volume flow rate | 620 l/min |
| Material | aluminium |
| Pressure range | 1 mpa (10 bar) |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 203.27 excl. VAT
/ Each
£ 243.92 incl. VAT
- Delivery usually within ( 11 ) days