KNIPEX CUTTER 77 32 115MM


Side cutters for electronics

References
knipex:77 32 115
rubix:1569789
ean:4003773044307
Technical specifications
Nose shapeSide-Cutting
Length of noses14 mm
Cutting capacity0,3-1,3 mm
See all Specifications

Product details : KNIPEX CUTTER 77 32 115MM


Pointed head, with small bevel. Cutting edge hardness approx. 60 HRC. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened. cutter head: special high-grade tool steel, forged, oil-hardened

Technical specifications


Attributes
Nose shapeSide-Cutting
Length of noses14 mm
Cutting capacity0,3-1,3 mm
Length116 mm
Weight65 g
Show UNSPSC/ECL@SS
£ 43.83 excl. VAT
/ Each
£ 52.60 incl. VAT
  • In stock: Next day delivery