Cutting pliers
Filter Options
Categories
cutting pliers (529)
Brand
bahco
(41)
bunker
(1)
draper
(62)
draper expert
(29)
elora
(1)
expert
(4)
facom
(69)
360 Product(s) with 529 variant(s):
ROEBUCK DIAGONAL CUTTING PLIER LENGTH 160MM 847005
- Superseded Ref:4971964
- roebuck:847005
- rubix:209A7984
- ean:3660338076442
- In stock: Next day delivery
- Nose shape:diagonal
- Length:160 mm
- Weight:170 g
£ 17.30 excl. VAT
/ Each
ROEBUCK PROFESSIONAL DIAGONAL CUTTING NIPPER 180MM 5073367
- roebuck:5073367
- rubix:2521420
- ean:3660338341458
- In stock: Next day delivery
- Nose shape:diagonal
- Length:180 mm
- Weight:260 g
£ 22.86 excl. VAT
/ Each
ROEBUCK HIGH CAPACITY DIAGONAL CUTTING PLIER LENGTH 200MM 847008
- Superseded Ref:5073363
- roebuck:847008
- rubix:209A7919
- ean:3660338076466
- In stock: Next day delivery
- Nose shape:diagonal
- Length:200 mm
- Weight:275 g
£ 21.90 excl. VAT
/ Each
ROEBUCK ERGOMAXX CUTTING PLIERS MULTI-FUNCTION 25 INSULA1000V 840526
- roebuck:840526
- rubix:209A8281
- ean:3660338061769
- In stock: Next day delivery
- Nose shape:universal
- Length:180 mm
- Weight:270 g
£ 59.37 excl. VAT
/ Each
ROEBUCK 886174 FLUSH CUTTING PRECISION PLIER LENGTH 110 MM
- Superseded Ref:4972256
- roebuck:886174
- rubix:226A9141
- ean:3660338396281
- In stock: Next day delivery
- Nose shape:short
- Length:110 mm
- Weight:60 g
£ 23.51 excl. VAT
/ Each
ROEBUCK END CUTTING PLIER LENGTH 160MM 847010
- roebuck:847010
- rubix:209A8314
- ean:3660338076473
- In stock: Next day delivery
- Nose shape:curved
- Length:160 mm
- Weight:180 g
£ 27.87 excl. VAT
/ Each
FESTO 7658 PIPE AND TUBING CUTTER ZRS
- festo:ZRS
- rubix:132A2592
- manufacturer :7658
- ean:4052568008765
- Delivery usually within ( 6 ) days
- Nose shape:curved
- Length:169.9 mm
- Weight:0.134 g
£ 68.49 excl. VAT
/ Each
ROEBUCK ERGOTECH DIAGONAL CUTTING PLIER 25 840524
- roebuck:840524
- rubix:209A7736
- ean:3660338061776
- Usually arrives within 14 working days
- Nose shape:universal
- Length:180 mm
- Weight:270 g
£ 40.41 excl. VAT
/ Each
ROEBUCK ERGOCAB CABLE CUTTING PLIER CU AL 18 M LENGTH 180MM 840486
- roebuck:840486
- rubix:209A7319
- ean:3660338061660
- In stock: Next day delivery
- Length:180 mm
- Weight:305 g
£ 46.48 excl. VAT
/ Each
ROEBUCK 886176 AXIAL CUTTING PRECISION PLIER LENGTH 110 MM
- Superseded Ref:4972255
- roebuck:886176
- rubix:226A9142
- ean:3660338396298
- In stock: Next day delivery
- Length:110 mm
- Weight:60 g
£ 22.02 excl. VAT
/ Each
ROEBUCK END CUTTING NIPPER 200MM
- roebuck:5073377
- rubix:2521430
- ean:3660338341557
- In stock: Next day delivery
- Length:200 mm
- Weight:310 g
£ 34.18 excl. VAT
/ Each
ROEBUCK EVOBOLT POWER CUTTER 210MM
- roebuck:6836169
- rubix:2525376
- ean:3660338342387
- Usually arrives within 14 working days
- Length:210 mm
- Weight:380 g
£ 74.42 excl. VAT
/ Each
KNIPEX 7006160 DIAGONAL CUTTING NIPPERS 160MM
- knipex:70 06 160
- rubix:010246
- ean:4003773021995
- In stock: Next day delivery
- Nose shape:side-cutting
- Length:170 mm
- Weight:216 g
£ 31.93 excl. VAT
/ Each
KNIPEX 7732115 DIAGONAL CUTTING NIPPERS 115MM
- knipex:77 32 115
- rubix:1569789
- ean:4003773044307
- In stock: Next day delivery
- Nose shape:side-cutting
- Length:116 mm
- Weight:65 g
£ 44.24 excl. VAT
/ Each
KNIPEX 7002140 DIAGONAL CUTTING NIPPERS 140MM
- knipex:70 02 140
- rubix:010116
- ean:4003773023098
- In stock: Next day delivery
- Nose shape:diagonal
- Length:140 mm
- Weight:150 g
£ 23.04 excl. VAT
/ Each
BAHCO 2101G-125 SIDE CUTTER
- bahco:2101G-125
- rubix:80021804
- ean:7314150106462
- In stock: Next day delivery
- Nose shape:side-cutting
- Length:125 mm
- Weight:105 g
£ 32.11 excl. VAT
/ Each
KNIPEX 7902125ESD DIAGONAL CUTTING NIPPERS 125MM
- knipex:79 02 125 ESD
- rubix:2003184
- ean:4003773061519
- In stock: Next day delivery
- Nose shape:side-cutting
- Length:125 mm
- Weight:61 g
£ 53.79 excl. VAT
/ Each
DRAPER EXPERT 69289 HEAVY DUTY SOFT GRIP PLIERS SET 3PCS
- draper expert:69289
- rubix:4537504
- In stock: Next day delivery
- Nose shape:diagonal
- Length:180 mm
- Weight:1191 g
£ 38.93 excl. VAT
/ Each
DRAPER EXPERT 68891 SIDE CUTTER 160MM
- draper expert:68891
- rubix:155A2617
- In stock: Next day delivery
- Nose shape:diagonal
- Length:160 mm
- Weight:212 g
£ 14.68 excl. VAT
/ Each
BAHCO 2101PG-160 SIDE CUTTER PLASTIC 160MM
- bahco:2101PG-160
- rubix:2518319
- ean:7314150113972
- In stock: Next day delivery
- Nose shape:side-cutting
- Length:160 mm
- Weight:162 g
£ 45.54 excl. VAT
/ Each
KNIPEX 7001160 DIAGONAL CUTTING NIPPERS 160MM
- knipex:70 01 160
- rubix:4524742
- ean:4003773013426
- In stock: Next day delivery
- Nose shape:side-cutting
- Length:160 mm
- Weight:171 g
£ 18.70 excl. VAT
/ Each
KNIPEX 7211160 DIAGONAL CUTTING NIPPERS 160MM
- knipex:72 11 160
- rubix:2003179
- ean:4003773046813
- In stock: Next day delivery
- Nose shape:diagonal
- Length:160 mm
- Weight:156 g
£ 41.52 excl. VAT
/ Each
KNIPEX 7201140 DIAGONAL CUTTER FOR PLASTICS 140MM
- knipex:72 01 140
- rubix:4533530
- ean:4003773043713
- In stock: Next day delivery
- Nose shape:diagonal
- Length:140 mm
- Weight:120 g
£ 25.89 excl. VAT
/ Each
KNIPEX 7622125 DIAGONAL CUTTING NIPPERS 125MM
- knipex:76 22 125
- rubix:381A4587
- ean:4003773048022
- In stock: Next day delivery
- Nose shape:side-cutting
- Length:125 mm
- Weight:107 g
£ 29.92 excl. VAT
/ Each
24 items of 360


























