3RH1911-1FA22 SIEMENS SRIUS AUX CONTACT 2NO+2NC FRONT MOUNT S00
Siemens Sirius Classic Auxiliary Contact, Snap-On
See technical informationReferences
Siemens:3RH1911-1FA22
Rubix:80056968
EAN:4011209267305
Product details : 3RH1911-1FA22 SIEMENS SRIUS AUX CONTACT 2NO+2NC FRONT MOUNT S00
Auxiliary switch block, 22 2 NO + 2 NC EN 50005 Screw terminal size S00 For auxiliary and motor contactors . Phased-out product . Successor is SIRIUS 3RH2
Strengths
Front mounting position
Current rating; 6A
Accepts cables up to 2 x 2,5mm2
1 x block per contactor, 1 x block per relay
Current rating; 6A
Accepts cables up to 2 x 2,5mm2
1 x block per contactor, 1 x block per relay
Applications
3RH contactors
Technical specifications
Attributes
| Type | screw |
|---|
Show UNSPSC/ECL@SS
£ 10.28 excl. VAT
/ Each
£ 12.34 incl. VAT
- Delivery usually within ( 2 ) days


