Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Sensors and manometers - Accessory / Consumable
SCHNEIDER XB4 XB5 CONTACT BLOCK 1NC SCREW TERMINAL
SCHNEIDER XB4 XB5 CONTACT BLOCK 1NC SCREW TERMINAL
Single Contact Block
References
schneider electric:
ZBE1026
rubix:
80535206
ean:
3389110089547
Technical specifications
Type
Single Contact Block
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER XB4 XB5 CONTACT BLOCK 1NC SCREW TERMINAL
Technical specifications
Attributes
Type
Single Contact Block
Material
Gold Flashed Ag/Ni/Au
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.89
excl. VAT
/
Each
£
28.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARKER FLT.1213FLTGAUGE FL69121
SMC ZS-35-C BRACKET
PARKER FLT.2215FLTGAUGE FL69221
SMC PSE201 MULTI CHANNEL CONTROLLER
PARKER EO-TEST-POINT EMA3/3/8EDCF
EMA3 HYDRAULIC TEST POINT 1/4 BSP MALE THREAD M 16 X 2
PARKER EO-SENSO-JUNIOR-KIT SCJN-KIT-600
SIEMENS AUX BLOCK 3RH2911-1FA22
PARKER TEST POINT EMA1/1/8CF
SCHNEIDER 230 V LED PILOT LIGH XB4BVM4
SMC ZS-38-A2 BRACKET B
SCHNEIDER MOUNTING COLLAR, 22MM,
SCHNEIDER GREEN LED HEAD ZB4BV033
SCHNEIDER 120 V LED PILOT LIGH XB4BVM3
ENERPAC GAUGE ADAPTOR GA1