PARKER FLT.1213FLTGAUGE FL69121


Tank Accessories – Fluid Level / Temperature Gauges, Float and Capacitive Level Switches

References
parker hannifin:FL69121
rubix:155A5423
brand logo
brand logo
Technical specifications
TypeFluid Level and Temperature Gauge
See all Specifications

Product details : PARKER FLT.1213FLTGAUGE FL69121


Dual-Purpose Fluid Level / Temperature Gauges

Fluid level / temperature gauges utilize a universal fixing that is designed for front or rear tank mounting. The gauges are available in three sizes each with two-hole mounting at 76mm, 127mm and 254mm centers. After positioning the gauge, the bolts are simply tightened to provide a secure seal. Square section seals minimize the likelihood of leakage while the two-point mounting system eliminates problems with tank distortion.

Fluid level / temperature gauges feature a one-piece high-visibility lens for added security. The lens is molded in shatterproof, transparent polyamide to ensure accurate and clear oil level and temperature indication.


Features:
• Available with M10 or M12 bolt threads
• Thermometer scale range: 30 to +90°C (86 to +194°F)
• Working temperature: -30 to +90°C (22 to +194°F)


Adjustable Float Level Switch – FL Series

The FL Series comprises a range of vertically-mounted, single float level switches operating on the proven Reed switch and magnet principle. FL Series float switches can be tailored by the user for a particular application, by adjusting the length of the float switch tube. It is also possible for the user to select the switching configuration by inverting the float, giving either “open on rise” or “close on rise” operation. The unit is supplied partially assembled, with detailed instructions for the user to complete assembly to the specifications of the application and to install the unit.

Features:
• Available in three lengths: 500mm, 1000mm, and 1500mm
• Stem with the Reed switch and float already set in position
• Supply voltage: 240 Vac maximum, 300 Vdc maximum
• Switching current: 0.5A
• Mounting: 1” BSP threaded header
• Gasket: 2mm thick sealing washer



Capacitive Liquid Level Switch – CLS46 Series

The CLS46 capacitive liquid level switch compliments the existing range of level measurement instrumentation supplied by Parker Hannifin. The switch is an active device designed to send an alarm signal if fluid falls below a pre-set level. The level switch has no moving parts, which minimizes its footprint and makes it suitable for applications where space and access inside vessels is limited. The CLS46 Series also features a built-in delay, making it an effective alternative to mechanically operated switches, which can often mis-trigger due to vibration and /or fluid turbulence.

Suitable for use with mineral oils typically used in engines or hydraulic actuators compatible with brass, PTFE and NBR.

Features:
• Delay circuit prevents false alarms (10 seconds)
• All-electric design eliminates moving components
• Supply current: 3.0mA
• Supply voltage: 7 – 40 Vdc
• Integrated test feature
• Sealing: IP67
• Fluid temperature range: -40 to +130°C (-22 to +194°F)
• Ambient temperature range: -40 to +100°C (22 to +194°F)
• Weight: 53 grams
Application: Deck and Mobile Cranes, Firefighting Equipment, Forwarders, Hydraulic Presses, Marine Steering Units, Power Packs, Waste Management, Dump and Fork Lift Trucks, Excavators, Harvesters, Waste Balers, Reach Stackers, Wheeled Loaders, Drilling Equipment, Industrial Power Units
Brand: Parker
Division: Hydraulic & Industrial Process Filtration Division EMEA
For Fluid Type: Hydraulic Oil
Housing Material: Polyamide/Nylon/Polystyrene
Industry: Agrictulture, Construction, Oil and Gas, Marine, Mining, Forestry
Length: 76 mm (3")
Operating Pressure: 1
Operating Temperature: -30 to 90
Options: Incl. Thermometer
Port Connection Type: M10
Product Series: Fluid Level / Temperature Gauges
Product Type: Hydraulic Filter Accessories
Seal Material: Nitrile
Technology: Hydraulics, Filtration
Type: Level Gauge

Technical specifications


Attributes
TypeFluid Level and Temperature Gauge
MaterialTransparent Polyamide;Nylon;Polystyrene
Show UNSPSC/ECL@SS
£ 40.98 excl. VAT
/ Each
£ 49.18 incl. VAT
  • Usually arrives within 14 working days