FACOM N/S 3/4 UJ ADAPTOR K.240SR


    SKM.240SR - 1/2" - 3/4" - 1" ADF Cardan shafts

    References
    facom:K.240SR
    rubix:152A6855
    ean:3148518701457
    brand logo
    brand logo
    Technical specifications
    Square drive adapter3/4 ''
    Materialspecial copper-beryllium alloy
    See all Specifications

    Product details : FACOM N/S 3/4 UJ ADAPTOR K.240SR


    SKM.240SR - Cardan shafts 1/2" - 3/4" - 1" ADF
    - Special copper-beryllium alloy, explosion-proof and antimagnetic. d [mm]: 38 L [mm]: 110 L1 [mm]: 90 Square ["]: 3/4" [g]: 500.

    Technical specifications


    Attributes
    Logistic Weight524 g
    Packaged dimensions (D x W x H)110x39x39 mm
    Package weight524 g
    Square drive adapter3/4 ''
    Materialspecial copper-beryllium alloy
    Show UNSPSC/ECL@SS
    £ 294.33 excl. VAT
    / Each
    £ 353.20 incl. VAT
    • Usually arrives within 14 working days