SKM.120SR - Sliding handles 1/2" - 3/4" - 1" ADF
Square drive adapter | 1/2 '' |
---|---|
Length | 250 mm |
Material | special copper-beryllium alloy |
Logistic Weight | 343 g |
---|---|
Packaged dimensions (D x W x H) | 250x45x25 mm |
Package weight | 343 g |
Square drive adapter | 1/2 '' |
Length | 250 mm |
Material | special copper-beryllium alloy |
Weight | 330 g |
Usually arrives within 14 working days