S.SR - 1/2" 12-sided ADF metric sockets
Square drive adapter | 1/2 '' |
---|---|
Diameter | 25 mm |
Length | 43 mm |
Logistic Weight | 169 g |
---|---|
Packaged dimensions (D x W x H) | 44x37x37 mm |
Package weight | 169 g |
Square drive adapter | 1/2 '' |
Diameter | 25 mm |
Length | 43 mm |
Number of sides | 12 |
Usually arrives within 14 working days