SKM.SR - Ratchets 1/2" - 3/4" - 1" ADF
Square drive adapter | 1/2 - 3/4 - 1 '' |
---|---|
Length | 320 mm |
Material | explosion-proof and antimagnetic copper-beryllium |
Logistic Weight | 1625 g |
---|---|
Packaged dimensions (D x W x H) | 320x71x88 mm |
Package weight | 1625 g |
Square drive adapter | 1/2 - 3/4 - 1 '' |
Length | 320 mm |
Material | explosion-proof and antimagnetic copper-beryllium |
Usually arrives within 14 working days