References
Facom:S.21SR
Rubix:154A4911
EAN:3148518681094

Product details : FACOM SOCKETS S.21SR
S.SR - 1/2" 12-sided metric ADF sockets
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Packaged dimensions (D x W x H) | 44x31x31 mm |
| Package weight | 120 g |
| Square drive adapter | 1/2 '' |
| Diameter | 21 mm |
| Length | 43 mm |
| Number of sides | 12 |
Show UNSPSC/ECL@SS
£ 118.20 excl. VAT
/ Each
£ 141.84 incl. VAT
- Delivery usually within ( 14 ) days
