FACOM SOCKETS S.240SR


SKM.240SR - 1/2" - 3/4" - 1" ADF Cardan shafts

References
facom:S.240SR
rubix:154A5584
ean:3148518701372
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Materialspecial copper-beryllium alloy
See all Specifications

Product details : FACOM SOCKETS S.240SR


SKM.240SR - Cardan shafts 1/2" - 3/4" - 1" ADF
- Special copper-beryllium alloy, explosion-proof and antimagnetic. d [mm]: 38 L [mm]: 110 L1 [mm]: 90 Square ["]: 3/4" [g]: 500.

Technical specifications


Attributes
Logistic Weight175 g
Packaged dimensions (D x W x H)80x26x26 mm
Package weight175 g
Square drive adapter1/2 ''
Materialspecial copper-beryllium alloy
Show UNSPSC/ECL@SS
£ 121.90 excl. VAT
/ Each
£ 146.28 incl. VAT
  • Usually arrives within 14 working days