Explosion-proof ratchets, sockets
Filter Options
Categories
explosion-proof socket (67)
explosion-proof extension (6)
explosion-proof sliding handle and explosion-proof universal joint (4)
explosion proof pawl (3)
Brand
facom
(48)
roebuck
(32)
12 Product(s) with 80 variant(s):
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 8 846093
- roebuck:846093
- rubix:209A7227
- ean:3660338083242
- Usually arrives within 14 working days
- Square drive adapter:1/2 ''
- Diameter:8 mm
- Length:40 mm
£ 35.70 excl. VAT
/ Each
ROEBUCK NON SPARKING 1/2 INCH RATCHET SQ DRIVE ADAPTER1/2 846123
- roebuck:846123
- rubix:209A7904
- ean:3660338083426
- Usually arrives within 14 working days
- Square drive adapter:1/2 ''
- Length:250 mm
- Material:copper-beryllium-alloy
£ 424.60 excl. VAT
/ Each
ROEBUCK NON SPARKING 1/2 INCH EXTENSION SQ DRIVE ADAPTER1/2 846230
- roebuck:846230
- rubix:209A8511
- ean:3660338083457
- Usually arrives within 14 working days
- Square drive adapter:1/2 ''
- Length:100 mm
- Material:aluminium bronze
£ 71.94 excl. VAT
/ Each
FACOM SOCKETS S.6SR
- facom:S.6SR
- rubix:154A5837
- ean:3148518679589
- Delivery usually within ( 14 ) days
- Square drive adapter:1/2 ''
- Diameter:6 mm
- Length:40 mm
£ 77.59 excl. VAT
/ Each
FACOM SOCKETS S.3/8SR
- facom:S.3/8SR
- rubix:154A5554
- ean:3148518682213
- Delivery usually within ( 14 ) days
- Square drive adapter:1/2 ''
- Diameter:24 mm
- Length:40 mm
£ 78.83 excl. VAT
/ Each
ROEBUCK NON SPARKING 1/2 INCH SLIDING TEE LENGTH 320MM 846226
- roebuck:846226
- rubix:209A7452
- ean:3660338083440
- Usually arrives within 14 working days
- Square drive adapter:1/2 ''
- Length:320 mm
- Material:bronze aluminium
£ 89.82 excl. VAT
/ Each
FACOM DRIVER EXTENSION S.208SR
- facom:S.208SR
- rubix:154A5276
- ean:3148518693714
- Delivery usually within ( 14 ) days
- Square drive adapter:1/2 ''
- Length:100 mm
- Material:copper-beryllium alloy
£ 93.60 excl. VAT
/ Each
ROEBUCK NON SPARKING 1/2 INCH EXTENSION SQ DRIVE ADAPTER1/2 846228
- roebuck:846228
- rubix:209A7634
- ean:3660338083433
- Usually arrives within 14 working days
- Square drive adapter:1/2 ''
- Length:245 mm
- Material:aluminum bronze
£ 135.05 excl. VAT
/ Each
FACOM SOCKETS S.120SR
- facom:S.120SR
- rubix:154A5217
- ean:3148518693479
- Delivery usually within ( 14 ) days
- Square drive adapter:1/2 ''
- Length:250 mm
- Material:special copper-beryllium alloy
£ 208.12 excl. VAT
/ Each
FACOM COMBINATION WRENCH S.155SR
- facom:S.155SR
- rubix:152A6211
- ean:3148518693127
- Delivery usually within ( 14 ) days
- Square drive adapter:1/2 - 3/4 - 1 ''
- Length:245 mm
- Material:explosion-proof and antimagnetic copper-beryllium
£ 243.84 excl. VAT
/ Each
ROEBUCK NON SPARKING 1 INCH IMPACT SOCKET DIAMETER 46 846118
- roebuck:846118
- rubix:209A7190
- ean:3660338083525
- Usually arrives within 14 working days
- Square drive adapter:1 ''
- Diameter:46 mm
- Material:bronze aluminium
£ 235.28 excl. VAT
/ Each
FACOM SOCKETS S.240SR
- facom:S.240SR
- rubix:154A5584
- ean:3148518701372
- Delivery usually within ( 14 ) days
- Square drive adapter:1/2 ''
- Material:special copper-beryllium alloy
£ 121.90 excl. VAT
/ Each












