EGAMASTER SLOTTED SCREWDRIVER 3 X 50MM COPPER-BERYLLIUM 72258


Slotted Screwdriver

References
ega master:72258
rubix:2574837
ean:8412783722581
Technical specifications
ImprintFlat
Blade length50 mm
MaterialBeryllium Copper
See all Specifications

Product details : EGAMASTER SLOTTED SCREWDRIVER 3 X 50MM COPPER-BERYLLIUM 72258


EGA Master Non-Sparking Tools are the best alternative for non-sparking application purposes in potentially explosive environments. All tools are forged after casting to achieve the best quality in the market, both in mechanical properties and attractive finishing

Technical specifications


Attributes
ImprintFlat
Blade length50 mm
MaterialBeryllium Copper
Imprint size3 mm
Length130 mm
Weight35 g
Show UNSPSC/ECL@SS
£ 17.65 excl. VAT
/ Each
£ 21.18 incl. VAT
  • Delivery within 10-15 business days