Screwdrivers, explosion-proof male wrenches
Filter Options
Categories
explosion-proof male wrench (39)
explosion-proof screwdriver (34)
Brand
bahco
(18)
facom
(25)
roebuck
(30)
10 Product(s) with 73 variant(s):
ROEBUCK NON SPARKING HEX KEY 8MM 846073
- roebuck:846073
- rubix:209A7790
- ean:3660338083075
- Usually arrives within 14 working days
- Imprint:hex / allen
- Imprint size:8 mm
- Head:standard
£ 16.01 excl. VAT
/ Each
ROEBUCK NON SPARKING SCREWDRIVER PHILIPS COPPER BERYLLIUM PH2 846145
- roebuck:846145
- rubix:209A7892
- ean:3660338083730
- Usually arrives within 14 working days
- Imprint:phillips
- Blade length:100 mm
- Material:copper - beryllium 2
£ 31.66 excl. VAT
/ Each
ROEBUCK NON SPARKING SCREWDRIVER SLOTTED HEAD 6 846149
- roebuck:846149
- rubix:209A7970
- ean:3660338083709
- Usually arrives within 14 working days
- Imprint:flat
- Blade length:150 mm
- Material:copper - beryllium 2
£ 37.82 excl. VAT
/ Each
BAHCO NSB300-10-300 NS SLOTTED SCREWDRIVER CU-BE 10X300
- bahco:NSB300-10-300
- rubix:124A4344
- ean:7314150295845
- Delivery usually within ( 14 ) days
- Imprint:flat
- Blade length:318 mm
- Material:beryllium copper
£ 123.89 excl. VAT
/ Each
BAHCO KM6750-8-1P MAGNETIC NUT DRIVER 8MM
- bahco:KM6750-8-1P
- rubix:401A7205
- manufacturer :KM6750-8-1P
- ean:7314150533749
- Delivery usually within ( 14 ) days
- Imprint:hex / allen
- Blade length:50 mm
- Material:high performance alloy steel
£ 7.15 excl. VAT
/ Each
BAHCO NSB304-2-125 NON SPARKING SCREW DRIVER
- bahco:NSB304-2-125
- rubix:296A7780
- ean:7314150295937
- Delivery usually within ( 14 ) days
- Imprint:pozidriv
- Blade length:125 mm
- Material:beryllium copper
£ 41.05 excl. VAT
/ Each
FACOM SCREWDRIVERS ANP0X50SR
- facom:ANP0X50SR
- rubix:154A7287
- ean:3148518696203
- Delivery usually within ( 14 ) days
- Imprint:phillips
- Blade length:50 mm
- Material:copper-beryllium / wood
£ 27.16 excl. VAT
/ Each
FACOM SLOTTED SCREWDRIVER AN3X75SR
- facom:AN3X75SR
- rubix:154A6972
- ean:3148518694513
- Delivery usually within ( 14 ) days
- Imprint:flat
- Blade length:75 mm
- Material:copper-beryllium / wood
£ 29.56 excl. VAT
/ Each
BAHCO NSB302-0-50 NS PHILLIPS SCREWDRIVER CU-BE PH0X50
- bahco:NSB302-0-50
- rubix:201A4789
- ean:7314150295883
- Delivery usually within ( 14 ) days
- Imprint:phillips
- Blade length:65 mm
- Material:beryllium copper
£ 34.19 excl. VAT
/ Each
FACOM COMBINATION WRENCH 82H.1.5SR
- facom:82H.1.5SR
- rubix:157A2449
- ean:3148518747790
- Delivery usually within ( 14 ) days
- Imprint:hex / allen
- Imprint size:1.5 mm
- Head:hexagon
£ 48.41 excl. VAT
/ Each











