SMC SYJ7140-5MNZ-Q 5/2 SINGLE SOL 24VDC VALVE
SMC 5 Port Single Solenoid Internal Pilot Valve
See technical informationReferences
SMC:SYJ7140-5MNZ-Q
Rubix:110A3292
Manufacturer :SYJ7140-5MNZ-Q
EAN:3618036148176



Technical specifications
| Type | 5/2 single sol valve base mount 24vdc |
|---|---|
| Type of coupling | r thread |
| Body material | aluminium |
Product details : SMC SYJ7140-5MNZ-Q 5/2 SINGLE SOL 24VDC VALVE
The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
Technical specifications
Attributes
| Type | 5/2 single sol valve base mount 24vdc |
|---|---|
| Type of coupling | r thread |
| Body material | aluminium |
| Connection | m5 |
| Min. Operation temperature | -10 °C |
| Max. Operation temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 68.73 excl. VAT
/ Each
£ 82.48 incl. VAT
- Delivery usually within ( 13 ) days