References
SMC:AV4000-04-5DZB-A
Rubix:2599853
Manufacturer :AV4000-04-5DZB-A
EAN:3618035524490

Product details : SMC AV4000-04-5DZB-A SOFT START-UP VALVE
Pilot operated soft start-up valve
Low power consumption: 0.35 W (DC type)
Improved flow rate by up to 2.2 times
Better adjustability at low speed air supply
Modular connection for connecting to F.R.L. units
Optional built-in silencer
IP65 enclosure.
Low power consumption: 0.35 W (DC type)
Improved flow rate by up to 2.2 times
Better adjustability at low speed air supply
Modular connection for connecting to F.R.L. units
Optional built-in silencer
IP65 enclosure.
•Power consumption: 0,35 W
•Improved flow rate characteristics: Up to 2,3 times C[dm3/ (s·bar)]: 9,2
•Energy saving: No air flow when the main valve is switched
•Improved adjustability at low speed air supply
•Smaller profile and less work hours due to integrated silencer.
Body Size: 4000
Thread: Rc
Port Size: 04 (1/2)
Option: None
Rated Voltage: 5 (24 VDC)
Electrical Entry: D (Type D, DIN Terminal w/Connector)
Surge Suppressor: Z (With light/surge voltage suppressor)
Manual Override: B (Push-locking slotted style)
Flow Direction/Pressure Unit: Flow direction
•Improved flow rate characteristics: Up to 2,3 times C[dm3/ (s·bar)]: 9,2
•Energy saving: No air flow when the main valve is switched
•Improved adjustability at low speed air supply
•Smaller profile and less work hours due to integrated silencer.
Body Size: 4000
Thread: Rc
Port Size: 04 (1/2)
Option: None
Rated Voltage: 5 (24 VDC)
Electrical Entry: D (Type D, DIN Terminal w/Connector)
Surge Suppressor: Z (With light/surge voltage suppressor)
Manual Override: B (Push-locking slotted style)
Flow Direction/Pressure Unit: Flow direction
Technical specifications
Attributes
| Connection 1 | rc 1/2 |
|---|---|
| Material | adc |
| Body size | 40 mm |
| Type of coupling | rc |
| Min. service pressure | 2 bar |
| Flow | 296700 l/h |
| Voltage | 24 V |
Show UNSPSC/ECL@SS
£ 149.21 excl. VAT
/ Each
£ 179.05 incl. VAT
- Delivery usually within ( 4 ) days