References
Festo:MSW-48AC-OD
Rubix:113A5307
Manufacturer :34404
EAN:4052568067854

Documents
Product details : FESTO 34404 SOLENOID COIL MSW-48AC-OD
Solenoid coil MSW-48AC-OD With pin Connections for plug sockets per DIN EN 175301 Assembly Position=Any, Min. pickup time=10 ms, Duty cycle=100%, Protection class=IP65, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 151 g |
|---|---|
| Type | without explosion protection |
Show UNSPSC/ECL@SS
£ 77.55 excl. VAT
/ Each
£ 93.06 incl. VAT
- Delivery usually within ( 26 ) days