References
Festo:VACF-B-B2-16B
Rubix:108A0617
Manufacturer :8030806
EAN:4052568280901
Documents
Product details : FESTO 8030806 SOLENOID COIL VACF-B-B2-16B
coil VACF-B-B2-16B Installation drawing type B, industrial standard, 120 V AC/60 Hz and 110 V AC/50-60 Hz. Mounting position=different, Duty cycle=100%, Insulation class=H, Coil characteristics=110/120 V AC: 50/60 Hz, Inrush power 4.4 VA, Holding power 3.3 VA, Transient withstand voltage=2.5 kV
Technical specifications
Attributes
| Type | solenoid coil |
|---|
Show UNSPSC/ECL@SS
£ 10.55 excl. VAT
/ Each
£ 12.66 incl. VAT
- Delivery usually within ( 11 ) days
