SMC VDW20DA 2 PORT SOLENOID VALVE FOR WATER AND AIR
Solenoid valve 2/2 Series VDW
See technical informationSee documentsReferences
SMC:VDW20DA
Rubix:2608985
Manufacturer :VDW20DA
EAN:3618036602074

Documents
Product details : SMC VDW20DA 2 PORT SOLENOID VALVE FOR WATER AND AIR
At SMC we are continuously investing in research and development to refine and improve the performance and functionality of our products as well as develop new innovations to drive energy savings and deliver competitive advantages for our customers. The relaunch of the popular VDW series, compact direct operated 2 port solenoid valve, is a good representation of that. VDW´s main feature is its IP65 enclosure, which protects the valve against dust and water sprayed from all directions. Also, with the size one conventional model being 10% smaller and more lightweight, the VDW can be used in narrow spaces, making it extremely flexible. The VDW uses less power, from as little as 2.5W up to 3W in the larger model and apparent power of 2.5VA and 3VA, when compared to similar products. This makes it ideal for dental units, water curtain manufacture and lens polishing processes that use air, medium vacuum and water applications that don't require a large flow. It is also significantly quieter thanks to a new rubber damper. It is also significantly quieter thanks to a new rubber damper. Available in a wide range of body materials with two new additions, Aluminium and PPS resin, combined with the existing options of Brass C37 and Stainless Steel, the VDW also has two seal material options of NBR and FKM.
•Body Size 2
•For air, medium vacuum, water
•IP65 enclosure
•Compactness
•Lightness
•Body materials: aluminium, PPS resin, brass C37 and stainless steel
•Piping variations
Fluid: 0 (For air)
Body material/Port size/Orifice diameter: D (Resin (PPS) Port ø4, 1.6 Orifice diameter)
Voltage/Electrical entry: A (24 VDC Grommet)
Electrical options (Special voltage): None
Low Concentration Ozone Resistant - Oil-free - Special Thread: None
Backet interchangeable with old type: None
•For air, medium vacuum, water
•IP65 enclosure
•Compactness
•Lightness
•Body materials: aluminium, PPS resin, brass C37 and stainless steel
•Piping variations
Fluid: 0 (For air)
Body material/Port size/Orifice diameter: D (Resin (PPS) Port ø4, 1.6 Orifice diameter)
Voltage/Electrical entry: A (24 VDC Grommet)
Electrical options (Special voltage): None
Low Concentration Ozone Resistant - Oil-free - Special Thread: None
Backet interchangeable with old type: None
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Type | 2 port; solenoid |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 27.30 excl. VAT
/ Each
£ 32.76 incl. VAT
- Delivery usually within ( 8 ) days