SMC VDW22UAM 2 PORT SOLENOID VALVE FOR WATER AND AIR


Solenoid valve 2/2 Series VDW

References
smc:VDW22UAM
rubix:2608992
brand logo
brand logo
Technical specifications
Type2 Port; Solenoid
See all Specifications

Product details : SMC VDW22UAM 2 PORT SOLENOID VALVE FOR WATER AND AIR


At SMC we are continuously investing in research and development to refine and improve the performance and functionality of our products as well as develop new innovations to drive energy savings and deliver competitive advantages for our customers. The relaunch of the popular VDW series, compact direct operated 2 port solenoid valve, is a good representation of that. VDW´s main feature is its IP65 enclosure, which protects the valve against dust and water sprayed from all directions. Also, with the size one conventional model being 10% smaller and more lightweight, the VDW can be used in narrow spaces, making it extremely flexible. The VDW uses less power, from as little as 2.5W up to 3W in the larger model and apparent power of 2.5VA and 3VA, when compared to similar products. This makes it ideal for dental units, water curtain manufacture and lens polishing processes that use air, medium vacuum and water applications that don't require a large flow. It is also significantly quieter thanks to a new rubber damper. It is also significantly quieter thanks to a new rubber damper. Available in a wide range of body materials with two new additions, Aluminium and PPS resin, combined with the existing options of Brass C37 and Stainless Steel, the VDW also has two seal material options of NBR and FKM.
•Body Size 2
•For air, medium vacuum, water
•IP65 enclosure
•Compactness
•Lightness
•Body materials: aluminium, PPS resin, brass C37 and stainless steel
•Piping variations

Fluid: 2 (For water)
Body material/Port size/Orifice diameter: U (Stainless steel Port 1/8, 1.6 Orifice diameter)
Voltage/Electrical entry: A (24 VDC Grommet)
Electrical options (Special voltage): None
Low Concentration Ozone Resistant - Oil-free - Special Thread: M (Yes - Yes - G, Port size 1/8)
Backet interchangeable with old type: None

Technical specifications


Attributes
Logistic Weight100 g
Type2 Port; Solenoid
Show UNSPSC/ECL@SS
£ 44.68 excl. VAT
/ Each
£ 53.62 incl. VAT
  • Delivery usually within ( 4 ) days