References
SMC:VQ21A1-5YZB-C8-F-Q
Rubix:134A0249
Manufacturer :VQ21A1-5YZB-C8-F-Q
EAN:3618036555523

Product details : SMC VQ21A1-5YZB-C8-F-Q SOLENOID VALVE
The VQ20/30 series is a pilot operated, two port multi-media valve. The series is compact and lightweight with a large flow capacity. The VQ20/30's long life, high speed coil (up to 20 million cycles at 100cps for pneumatic use) along with its all plastic construction, make it an excellent choice for those who want high performance at a lower cost.
•Fluid: Air/inert gas
•Operating pressure range: 0.01-0.6MPa
•Effective area (Cv/effective orifice): 7.2mm 2 -17.5mm 2 (0.4/ø3-1/ø4.8)
•Coil rated voltage: 12, 24VDC; 100, 110, 200VAC
•Response time: 5ms or less (VQ20); 20ms or less (VQ30)
•Ambient/fluid temp: -10 to 50°C
Series: 2 (VQ21)
Body Style: A (Single Unit)
Coil Voltage: 5 (24VDC)
Lead Wire: Y (DIN Terminal)
Voltage Protection: Z (Light & Surge Suppressor)
Manual Override: B (Locking Slotted Style)
Port Size: C8 (ø8 One-touch Fitting)
Option: F (Bracket)
Q: Q (CE Marked)
•Operating pressure range: 0.01-0.6MPa
•Effective area (Cv/effective orifice): 7.2mm 2 -17.5mm 2 (0.4/ø3-1/ø4.8)
•Coil rated voltage: 12, 24VDC; 100, 110, 200VAC
•Response time: 5ms or less (VQ20); 20ms or less (VQ30)
•Ambient/fluid temp: -10 to 50°C
Series: 2 (VQ21)
Body Style: A (Single Unit)
Coil Voltage: 5 (24VDC)
Lead Wire: Y (DIN Terminal)
Voltage Protection: Z (Light & Surge Suppressor)
Manual Override: B (Locking Slotted Style)
Port Size: C8 (ø8 One-touch Fitting)
Option: F (Bracket)
Q: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 86 g |
|---|---|
| Type | solenoid |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 57.30 excl. VAT
/ Each
£ 68.76 incl. VAT
- Delivery usually within ( 8 ) days