References
SMC:VQ21M1-5YOB-C6-Q
Rubix:2609560
EAN:3618036555325

Product details : SMC VQ21M1-5YOB-C6-Q 2 PORT SOLENOID VALVE
The VQ20/30 series is a pilot operated, two port multi-media valve. The series is compact and lightweight with a large flow capacity. The VQ20/30's long life, high speed coil (up to 20 million cycles at 100cps for pneumatic use) along with its all plastic construction, make it an excellent choice for those who want high performance at a lower cost.
VQ20/30, 2 Port Solenoid Valve, Pilot Operated
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Type | 2 port; solenoid |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 40.20 excl. VAT
/ Each
£ 48.24 incl. VAT
- Delivery usually within ( 20 ) days