References
SMC:VP342-5DU1-02B
Rubix:2609383
Manufacturer :VP342-5DU1-02B
EAN:3618034810174

Product details : SMC VP342-5DU1-02B 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
VP300, 3 Port Pilot Operated Poppet (New Model)
Technical specifications
Attributes
| Logistic Weight | 207 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 95.04 excl. VAT
/ Each
£ 114.05 incl. VAT
- Delivery usually within ( 24 ) days