SMC VP542-5DU1-03A 3 PORT SOLENOID VALVE
Solenoid valve 3/2 Series VP500
See technical informationSee documentsReferences
SMC:VP542-5DU1-03A
Rubix:109A8879
Manufacturer :VP542-5DU1-03A
EAN:3618036563696

Documents
Product details : SMC VP542-5DU1-03A 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
•3 Port Pilot Operated Poppet (VP500).
•Port size: 3/8, 1/4.
•Body ported, Base mounted.
•Normally Closed or Normally Open (Changeable).
Body Style: 2 (Body Ported)
Valve Option: Standard (Internal pilot)
Pressure Specification: Standard (0.7 MPa)
Coil Specification: Standard
Rated Voltage: 5 (24V DC)
Electrical Entry: D (DIN terminal, With connector)
Light and Surge Voltage Suppressor: U [With light/surge voltage suppressor (Non-polar)]
Manual Override: Non-locking Push Style
Port Size: 03 (3/8)
Thread: Rc (PT)
Actuation: A (Normally Closed)
Option: None
Made to Order: None
•Port size: 3/8, 1/4.
•Body ported, Base mounted.
•Normally Closed or Normally Open (Changeable).
Body Style: 2 (Body Ported)
Valve Option: Standard (Internal pilot)
Pressure Specification: Standard (0.7 MPa)
Coil Specification: Standard
Rated Voltage: 5 (24V DC)
Electrical Entry: D (DIN terminal, With connector)
Light and Surge Voltage Suppressor: U [With light/surge voltage suppressor (Non-polar)]
Manual Override: Non-locking Push Style
Port Size: 03 (3/8)
Thread: Rc (PT)
Actuation: A (Normally Closed)
Option: None
Made to Order: None
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
| Volume flow rate | 2085 l/min |
Show UNSPSC/ECL@SS
£ 109.09 excl. VAT
/ Each
£ 130.91 incl. VAT
- Delivery usually within ( 8 ) days