SMC VP742R-3YD1-04FA 3 PORT SOLENOID VALVE
Solenoid valve 3/2 Series VP700
See technical informationSee documentsReferences
SMC:VP742R-3YD1-04FA
Rubix:2609439
EAN:3618034791749

Technical specifications
| Type | smc vp742r-3yd1-04fa 3-port solenoid valve (vp700 series) |
|---|---|
| Number of Ports | 3 |
Documents
Product details : SMC VP742R-3YD1-04FA 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
VP700, 3 Port Pilot Operated Poppet (New Model)
Strengths
•Power consumption is reduced by power saving circuit
Longer life expectancy
Noise reduction
Longer life expectancy
Noise reduction
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Type | smc vp742r-3yd1-04fa 3-port solenoid valve (vp700 series) |
| Number of Ports | 3 |
| Voltage | 115 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 3600 l/min |
| Material | nbr |
| Pressure range | 0.2 to 0.7 mpa (standard operating pressure range) |
| Port size | 1/2 |
| Min. service pressure | 2 bar |
Show UNSPSC/ECL@SS
£ 152.17 excl. VAT
/ Each
£ 182.60 incl. VAT
- Delivery usually within ( 24 ) days