SMC EVT317-6DO-02F-Q SMC 3/2 PNEUMATIC SOLENOID CONTROL VALVE
Solenoid valve 3/2 Series VT300
See technical informationReferences
SMC:EVT317-6DO-02F-Q
Rubix:253A0841
Manufacturer :EVT317-6DO-02F-Q

Product details : SMC EVT317-6DO-02F-Q SMC 3/2 PNEUMATIC SOLENOID CONTROL VALVE
Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
VT317, 3 Port Direct Operated Poppet, All Types
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Type | electrical distributor |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 53.48 excl. VAT
/ Each
£ 64.18 incl. VAT
- Delivery usually within ( 8 ) days