SMC VO317V-5D-Q 3 PORT SOLENOID VALVE
Solenoid valve 3/2 Series VT300
See technical informationSee documentsReferences
SMC:VO317V-5D-Q
Rubix:2609362
Manufacturer :VO317V-5D-Q
EAN:3618036567120

Documents
Product details : SMC VO317V-5D-Q 3 PORT SOLENOID VALVE
Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
•3 Port Direct Operated Poppet.
•Rubber Seal.
•Actuation: Direct operated 2 position single solenoid.
•Operating pressure range: 0 to 0.9 MPa.
Body: O (For manifold)
Valve specification: V (Vacuum)
Rated Voltage: 5 (24V DC)
Electrical entry: D [DIN connector (with connector)]
Indicator light and surge voltage suppressor: None
Port size: Without port (for manifold)
Thread: Rc (PT)(or None)
Q: Q (CE Marked)
•Rubber Seal.
•Actuation: Direct operated 2 position single solenoid.
•Operating pressure range: 0 to 0.9 MPa.
Body: O (For manifold)
Valve specification: V (Vacuum)
Rated Voltage: 5 (24V DC)
Electrical entry: D [DIN connector (with connector)]
Indicator light and surge voltage suppressor: None
Port size: Without port (for manifold)
Thread: Rc (PT)(or None)
Q: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 430 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 57.07 excl. VAT
/ Each
£ 68.48 incl. VAT
- Delivery usually within ( 8 ) days