References
SMC:VT307-BDZ1-02F-Q
Rubix:110A0593
Manufacturer :VT307-BDZ1-02F-Q

Product details : SMC VT307-BDZ1-02F-Q 3 PORT SOLENOID VALVE
Wide flow, compact, low-power consumption, ideal for vacuum applications, 1 distributor, 6 functions (Free connection) The connection allows 6 different functions, such as distributor NC, NO, shut-off valve, circuit selector etc. The manifold can easily switch from NC (normally closed) to NO (normally open) by simply turning the communication plate.
Solenoid valve 3/2
Technical specifications
Attributes
| Logistic Weight | 173 g |
|---|---|
| Type | solenoid valve 3/2 |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 41.82 excl. VAT
/ Each
£ 50.18 incl. VAT
- Delivery usually within ( 4 ) days