SMC VQD1151W-5M-M5-Q 4 PORT SOLENOID VALVE
Solenoid valve 4/2 Series VQD1000
See technical informationSee documentsReferences
SMC:VQD1151W-5M-M5-Q
Rubix:2609726
EAN:3618036548693

Documents
Product details : SMC VQD1151W-5M-M5-Q 4 PORT SOLENOID VALVE
VQD1000 series 4 port, direct operated, poppet solenoid valve offers large flow capacity in a compact, lightweight body. Vacuum applications (up to -100kPa) are possible. Components of the VQD1000 valves that are in contact with fluid are all copper free. The VQD series offers a remarkably quick and stable response time.
VQD1000, 4 Port Direct Poppet Valve
Technical specifications
Attributes
| Logistic Weight | 34 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 4 |
Show UNSPSC/ECL@SS
£ 51.04 excl. VAT
/ Each
£ 61.25 incl. VAT
- Delivery usually within ( 21 ) days