SMC SV1100-5FU-T-C4 5 PORT SOLENOID VALVE

Solenoid valve 5/2 and 5/3 Series SV1000

See technical information
References
SMC:SV1100-5FU-T-C4
Rubix:2607772
Manufacturer :SV1100-5FU-T-C4
brand logo
Technical specifications
Typesolenoid valve
Number of Ports5
See all Specifications

Product details : SMC SV1100-5FU-T-C4 5 PORT SOLENOID VALVE


The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.

Technical specifications


Attributes
Logistic Weight107 g
Typesolenoid valve
Number of Ports5
Show UNSPSC/ECL@SS
£ 85.27 excl. VAT
/ Each
£ 102.32 incl. VAT
  • Delivery usually within ( 22 ) days