SMC SV1500-5FUD 5 PORT SOLENOID VALVE
Solenoid valve 5/2 and 5/3 Series SV1000
See technical informationSee documentsReferences
SMC:SV1500-5FUD
Rubix:2607786
Manufacturer :SV1500-5FUD

Documents
Product details : SMC SV1500-5FUD 5 PORT SOLENOID VALVE
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
SV1000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 95.99 excl. VAT
/ Each
£ 115.19 incl. VAT
- Delivery usually within ( 20 ) days