SMC SV4200-5FU SOLENOID VALVE


Solenoid valve 5/2 and 5/3 Series SV1000

References
smc:SV4200-5FU
rubix:108A4777
SV4000, 5 Port Solenoid Valve, All Types
brand logo
Technical specifications
TypeElectrodistributor
See all Specifications

Product details : SMC SV4200-5FU SOLENOID VALVE


The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
•SV4000 series valve
•Single, double solenoid & 3 position available
•Service life: 50 million cycles or more
•Supply pressure: 0.5MPa
•Unrestricted mounting orientation

Function: 2 (2 Position Double)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
Light & Surge Suppressor: U (Light & Surge Suppressor)
Manual Override: Non-locking Push Style

Technical specifications


Attributes
Logistic Weight204 g
TypeElectrodistributor
Show UNSPSC/ECL@SS
£ 92.21 excl. VAT
/ Each
£ 110.65 incl. VAT
  • Delivery usually within ( 4 ) days