SMC SY3120-5GSD-C4-Q SOLENOID VALVE
Solenoid valve 5/2 and 5/3 Series SY3000
See technical informationReferences
SMC:SY3120-5GSD-C4-Q
Rubix:2607919
Manufacturer :SY3120-5GSD-C4-Q

Product details : SMC SY3120-5GSD-C4-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY3000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 52 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 196.3 l/min |
Show UNSPSC/ECL@SS
£ 61.94 excl. VAT
/ Each
£ 74.33 incl. VAT
- Delivery usually within ( 24 ) days