SMC SY5240-4DZ-Q SY5000 VALVE BASE MOUNTED 230A
Solenoid valve 5/2 and 5/3 Series SY5000
See technical informationReferences
SMC:SY5240-4DZ-Q
Rubix:107A6375

Product details : SMC SY5240-4DZ-Q SY5000 VALVE BASE MOUNTED 230A
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY5000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 96.50 excl. VAT
/ Each
£ 115.80 incl. VAT
- Delivery usually within ( 34 ) days