References
SMC:SY5320-5YO-01F-Q
Rubix:265A1719
Manufacturer :SY5320-5YO-01F-Q
EAN:3618036173017

Documents
Product details : SMC SY5320-5YO-01F-Q
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY5000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Type | electrical distributor |
| Number of Ports | 5 |
| Volume flow rate | 431.9 l/min |
Show UNSPSC/ECL@SS
£ 90.00 excl. VAT
/ Each
£ 108.00 incl. VAT
- Delivery usually within ( 4 ) days