SMC VFR2200-5FZ-Q SOLENOID VALVE 24VDC
Solenoid valve 5/2 and 5/3 Series VFR
See technical informationReferences
SMC:VFR2200-5FZ-Q
Rubix:109A5129
EAN:3618036593280

Product details : SMC VFR2200-5FZ-Q SOLENOID VALVE 24VDC
Series VFR consists of 5 port pilot solenoid valves with rubber seals and base mounted type manifolds, available in plug-in and non plug-in styles. Port sizes range from 1/8 to 1/2 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 168.37 excl. VAT
/ Each
£ 202.04 incl. VAT
- Delivery usually within ( 4 ) days