SMC VFR3310-5DZ-Q SOLENOID VALVE
Solenoid valve 5/2 and 5/3 Series VFR
See technical informationSee documentsReferences
SMC:VFR3310-5DZ-Q
Rubix:2609137
Manufacturer :VFR3310-5DZ-Q

Documents
Product details : SMC VFR3310-5DZ-Q SOLENOID VALVE
Series VFR consists of 5 port pilot solenoid valves with rubber seals and base mounted type manifolds, available in plug-in and non plug-in styles. Port sizes range from 1/8 to 1/2 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
VFR3000, Plug-in & Non Plug-in Types, Metric
Technical specifications
Attributes
| Logistic Weight | 498 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
| Volume flow rate | 1905 l/min |
Show UNSPSC/ECL@SS
£ 231.92 excl. VAT
/ Each
£ 278.30 incl. VAT
- Delivery usually within ( 8 ) days