References
SMC:VQ4200-5W-03-Q
Rubix:2609609

Product details : SMC VQ4200-5W-03-Q SOLENOID VALVE
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
VQ4*0*, 4000 Series, 5 Port Solenoid Valve, Plug-in, Base Mounted
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 200.31 excl. VAT
/ Each
£ 240.37 incl. VAT
- Delivery usually within ( 8 ) days