FESTO 196663 SOLENOID VALVE CDVI5.0-MT2H-2X3OLS
Solenoid valve CDVI5.0-MT2H
See technical informationSee documentsReferences
Festo:CDVI5.0-MT2H-2X3OLS
Rubix:110A7081
Manufacturer :196663
EAN:4052568159481

Documents
Product details : FESTO 196663 SOLENOID VALVE CDVI5.0-MT2H-2X3OLS
Solenoid valve CDVI5.0-MT2H-2X3OLS For valve terminal CDVI, Clean Design. Valve function=2x3/2 open, monostable, Type of actuation=electrical, Standard nominal flow rate=300 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 228,7 g |
|---|---|
| Type | valve cdvi |
| Number of Ports | 5 |
| Volume flow rate | 300 l/min |
Show UNSPSC/ECL@SS
£ 380.71 excl. VAT
/ Each
£ 456.85 incl. VAT
- Delivery usually within ( 11 ) days