FESTO 196659 SOLENOID VALVE CDVI5.0-MT2H-5JS
Solenoid valve CDVI5.0-MT2H
See technical informationSee documentsReferences
Festo:CDVI5.0-MT2H-5JS
Rubix:110A7080
Manufacturer :196659
EAN:4052568159467

Documents
Product details : FESTO 196659 SOLENOID VALVE CDVI5.0-MT2H-5JS
Solenoid valve CDVI5.0-MT2H-5JS For valve terminal CDVI, Clean Design. Valve function=5/2 bistable, Type of actuation=electrical, Standard nominal flow rate=650 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x35x61 mm |
|---|---|
| Logistic Weight | 229,13 g |
| Type | valve cdvi |
| Number of Ports | 5 |
| Volume flow rate | 650 l/min |
Show UNSPSC/ECL@SS
£ 380.71 excl. VAT
/ Each
£ 456.85 incl. VAT
- Delivery usually within ( 11 ) days