FESTO 6159 SOLENOID VALVE CJM-5/2-1/4-FH
Solenoid valve CJM-5/2
See technical informationSee documentsReferences
Festo:CJM-5/2-1/4-FH
Rubix:112A8609
Manufacturer :6159
EAN:4052568110864

Documents
Product details : FESTO 6159 SOLENOID VALVE CJM-5/2-1/4-FH
Solenoid valve CJM-5/2-1/4-FH With plug socket and manual override, without sub-base Valve function=5/2 bistable, Type of actuation=electrical, Standard nominal flow rate=1400 l/min, Operating pressure=1,5 - 8 bar, Nominal size=6,5 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x95x40 mm |
|---|---|
| Logistic Weight | 367,68 g |
| Type | air solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 1400 l/min |
Show UNSPSC/ECL@SS
£ 748.32 excl. VAT
/ Each
£ 897.98 incl. VAT
- Delivery date on request
Contact a branch