FESTO 163161 SOLENOID VALVE CPE18-M1H-3GLS-QS-10
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M1H-3GLS-QS-10
Rubix:110A5509
Manufacturer :163161
EAN:4052568133238

Technical specifications
| Type | electrical distributor cpe18-m1h-3gls-qs-10 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 163161 SOLENOID VALVE CPE18-M1H-3GLS-QS-10
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Type | electrical distributor cpe18-m1h-3gls-qs-10 |
| Number of Ports | 3 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 168.88 excl. VAT
/ Each
£ 202.66 incl. VAT
- Delivery usually within ( 8 ) days