FESTO 163159 SOLENOID VALVE CPE18-M1H-5J-QS-10
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M1H-5J-QS-10
Rubix:107A5672
Manufacturer :163159
EAN:4052568133214

Technical specifications
| Type | electrical distributor cpe18-m1h-5j-qs-10 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 163159 SOLENOID VALVE CPE18-M1H-5J-QS-10
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x16x60 mm |
|---|---|
| Logistic Weight | 378,7 g |
| Type | electrical distributor cpe18-m1h-5j-qs-10 |
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 194.63 excl. VAT
/ Each
£ 233.56 incl. VAT
- Delivery usually within ( 8 ) days