FESTO 163154 SOLENOID VALVE CPE18-M1H-5LS-QS-8
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M1H-5LS-QS-8
Rubix:107A5670
Manufacturer :163154
EAN:4052568133160

Technical specifications
| Type | electric dispenser cpe18-m1h-5ls-qs-8 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 163154 SOLENOID VALVE CPE18-M1H-5LS-QS-8
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 316 g |
|---|---|
| Type | electric dispenser cpe18-m1h-5ls-qs-8 |
| Number of Ports | 5 |
| Volume flow rate | 850 l/min |
Show UNSPSC/ECL@SS
£ 153.34 excl. VAT
/ Each
£ 184.01 incl. VAT
- Delivery usually within ( 8 ) days