FESTO 163768 SOLENOID VALVE CPE18-M2H-3OL-QS-8
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M2H-3OL-QS-8
Rubix:109A3238
Manufacturer :163768
EAN:4052568135249

Documents
Product details : FESTO 163768 SOLENOID VALVE CPE18-M2H-3OL-QS-8
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 222 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
| Voltage | 110 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 850 l/min |
| Pressure range | 2,5/10 bar |
Show UNSPSC/ECL@SS
£ 140.54 excl. VAT
/ Each
£ 168.65 incl. VAT
- Delivery usually within ( 26 ) days