FESTO 170300 SOLENOID VALVE CPE18-M2H-5/3BS-QS-10
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M2H-5/3BS-QS-10
Rubix:109A4830
Manufacturer :170300
EAN:4052568138363
Documents
Product details : FESTO 170300 SOLENOID VALVE CPE18-M2H-5/3BS-QS-10
Minimum width, low electrical power consumption and maximum flow control values
Solenoid valve CPE18-M2H-5/3BS-QS-10 high packing density. Valve function=5/3 vented, Actuation=electrical, Width=18 mm, Nominal flow=1000 l/min, Operating pressure=-0.9 - 10 bar
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Type | electrical distributor cpe18-m2h-5/3bs-qs-10 |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 259.59 excl. VAT
/ Each
£ 311.51 incl. VAT
- Delivery usually within ( 10 ) days
