FESTO 170291 SOLENOID VALVE CPE18-M2H-5/3E-QS-8
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M2H-5/3E-QS-8
Rubix:109A3903
Manufacturer :170291
EAN:4052568138271

Technical specifications
| Type | solenoid valve cpe18-m2h-5/3e-qs-8 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 170291 SOLENOID VALVE CPE18-M2H-5/3E-QS-8
Minimum width, low electrical power consumption and maximum flow control values
Solenoid valve CPE18-M2H-5/3E-QS-8 high packing density. Valve function=5/3 vented, Actuation type=electrical, Width=18 mm, Nominal flow rate=780 l/min, Operating pressure=2.5 - 10 bar
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 375 g |
|---|---|
| Type | solenoid valve cpe18-m2h-5/3e-qs-8 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 242.11 excl. VAT
/ Each
£ 290.53 incl. VAT
- Delivery usually within ( 26 ) days