FESTO 170292 SOLENOID VALVE CPE18-M2H-5/3ES-QS-8
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M2H-5/3ES-QS-8
Rubix:109A3904
Manufacturer :170292
EAN:4052568138288

Technical specifications
| Type | solenoid valve cpe18-m2h-5/3es-qs-8 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 170292 SOLENOID VALVE CPE18-M2H-5/3ES-QS-8
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 384 g |
|---|---|
| Type | solenoid valve cpe18-m2h-5/3es-qs-8 |
| Number of Ports | 5 |
| Volume flow rate | 780 l/min |
Show UNSPSC/ECL@SS
£ 256.58 excl. VAT
/ Each
£ 307.90 incl. VAT
- Delivery usually within ( 8 ) days